This product requires certification to purchase.

48-3/10 x 23-4/5 in. 60W 8-Light 1-Tier Incandescent Modern and Transitional Chandelier in Burnished Gold

You last purchased this on
 
Fredrick Ramond

Farrah 48-3/10 x 23-4/5 in. 60W 8-Light 1-Tier Incandescent Modern and Transitional Chandelier in Burnished Gold

  • Fast #
  • Part #FFR33105BNG
  • Item #9332920
  • Manufacturer Part #FR33105BNG
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fredrick Ramond

Farrah 48-3/10 x 23-4/5 in. 60W 8-Light 1-Tier Incandescent Modern and Transitional Chandelier in Burnished Gold

  • Fast #
  • Part #FFR33105BNG
  • Item #9332920
  • Manufacturer Part #FR33105BNG
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Burnished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This item may be hung on a sloped ceiling
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC
  • Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association product safety standards
  • Striking and glamorous silhouette with luxe details and a rich finish that makes a dramatic statement
  • Luxurious gold finish with opulent sheen
  • Requires Certification

Specifications

CSA Certified:
No
Collection:
Farrah
Color Finish Category:
Gold Tones
Color Finish Name:
Burnished Gold
Depth:
14 in
Dimmable:
No
ETL Listed:
No
Height:
23-4/5 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern, Transitional
Material:
Fabric, Linen, Steel
Number of Lights:
8
Number of Tiers:
1
Proposition 65:
CALIFORNIA PROP 65: WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Size:
48-1/4 in
Volts:
120V
Watts:
60 W
Width:
48-3/10 in