This product requires certification to purchase.

60W 1-Light Candelabra E-12 Wall Sconce in Heritage Brass

Fredrick Ramond

Gigi 60W 1-Light Candelabra E-12 Wall Sconce in Heritage Brass

  • Fast #
  • Part #FFR34310HBR
  • Item #7299724
  • Manufacturer Part #FR34310HBR
4.7 out of 5 Customer Rating
Brand image
Fredrick Ramond

Gigi 60W 1-Light Candelabra E-12 Wall Sconce in Heritage Brass

  • Fast #
  • Part #FFR34310HBR
  • Item #7299724
  • Manufacturer Part #FR34310HBR
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Striking and glamorous silhouette with luxe details and a rich finish that makes a dramatic statement
  • ADA compliant
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
No
CSA Certified:
No
Collection:
Gigi
Color Finish Category:
Brass Tones
Color Finish Name:
Heritage Brass
Dimmable:
No
ETL Listed:
No
Height:
11-1/2 in
Installation Type:
Wall Mount
Length:
3-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Modern, Glam
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
UPC:
640665004267
Volts:
120V
Watts:
5 W
Width:
5 in