60W 5-Light Candelabra E-12 Incandescent Chandelier in Heritage Brass
Gigi 60W 5-Light Candelabra E-12 Incandescent Chandelier in Heritage Brass
Frequently Purchased Together
Product Details
Product Details
- Striking and glamorous silhouette with luxe details and a rich finish that makes a dramatic statement
- Convertible fixture can be hung as a pendant or semi-flush mount
- This item may be hung on a sloped ceiling
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems
- Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Documents
Specifications
- CSA Certified:
- No
- Collection:
- Gigi
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 15-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 26 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Modern, Glam
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Size:
- 26 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 26 in