36W 36-Light LED Pendant in Heritage Brass with Black
Harmony 36W 36-Light LED Pendant in Heritage Brass with Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bold silhouette with dramatic details creates a modern statement
- All dimensions listed are as shown
- Fixture weighs over 50 lb.; must be supported independently of the outlet box unless the outlet box is UL listed for the appropriate weight
- LED components carry a 5-year limited warranty
- Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Harmony
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass/Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 65-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 3672
- Material:
- Steel
- Number Of Hours:
- 40000 h
- Number of Lights:
- 36
- Overall Height:
- 65-1/2 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1 W
- Width:
- 18 in