60W 6-Light Candelabra E-12 Base Chandelier in Rustic Iron
Jasper 60W 6-Light Candelabra E-12 Base Chandelier in Rustic Iron
Product Details
Product Details
Specifications
- Collection:
- Jasper
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Rustic Iron
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 26-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Material:
- Metal
- Number of Lights:
- 6
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 44 in