32 in. 60 W 5-Light Candelabra Chandelier in Iron Rust
Middlefield 32 in. 60 W 5-Light Candelabra Chandelier in Iron Rust
Product Details
Product Details
- Artisanal details, a rich finish and organic elements add warm rustic style
- This item may be hung on a sloped ceiling
- Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Documents
Specifications
- CSA Certified:
- No
- Collection:
- Middlefield
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Iron Rust
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 32 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Rustic
- Material:
- Wood
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Size:
- 32 in
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 20 in