This product requires certification to purchase.

60W 12-Light Candelabra E-12 Base Chandelier in Iron Rust

You last purchased this on
 
Fredrick Ramond

Middlefield 60W 12-Light Candelabra E-12 Base Chandelier in Iron Rust

  • Fast #
  • Part #FFR40579IRR
  • Item #4778387
  • Manufacturer Part #FR40579IRR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fredrick Ramond

Middlefield 60W 12-Light Candelabra E-12 Base Chandelier in Iron Rust

  • Fast #
  • Part #FFR40579IRR
  • Item #4778387
  • Manufacturer Part #FR40579IRR
5 out of 5 Customer Rating

X Points
Color Finish Name: Iron Rust Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Artisanal details, a rich finish and organic elements add warm rustic style
  • This item may be hung on a sloped ceiling
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Documents


Specifications

CSA Certified:
No
Collection:
Middlefield
Color Finish Category:
Iron Tones
Color Finish Name:
Iron Rust
Dimmable:
Yes
ETL Listed:
No
Height:
61-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Rustic
Material:
Steel, Wood
Number of Lights:
12
Number of Tiers:
2
Size:
61-1/2 in
UL Listed:
Yes
Volts:
120V
Watts:
5 W
Width:
48 in