This product requires certification to purchase.

60 W 3-Light Candelabra Pendant Chandelier in Brushed Nickel

You last purchased this on
 
Fredrick Ramond

Mime 60 W 3-Light Candelabra Pendant Chandelier in Brushed Nickel

  • Fast #
  • Part #FFR45606BNI
  • Item #4226007
  • Manufacturer Part #FR45606BNI
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fredrick Ramond

Mime 60 W 3-Light Candelabra Pendant Chandelier in Brushed Nickel

  • Fast #
  • Part #FFR45606BNI
  • Item #4226007
  • Manufacturer Part #FR45606BNI
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Mime
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Energy Star Compliant:
No
Height:
32 in
Light Bulb Base Type:
Candelabra E-12
Lighting Style:
Transitional, Glam
Material:
Steel
Number of Lights:
3
Volts:
120V
Watts:
180 W
Width:
19 in