60W 4-Light Candelabra Chandelier in Brushed Nickel
Mime 60W 4-Light Candelabra Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Striking and glamorous silhouette with luxe details and a rich finish that makes a dramatic statement
- This item may be hung on a sloped ceiling
- Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Documents
Specifications
- CSA Certified:
- No
- Collection:
- Mime
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 36 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Glam
- Material:
- Steel
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Size:
- 36 in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 25 in