This product requires certification to purchase.

14W Integrated LED Wall Sconce in Black

You last purchased this on
 
Fredrick Ramond

Styx 14W Integrated LED Wall Sconce in Black

  • Fast #
  • Part #FFR46402BLK
  • Item #8063262
  • Manufacturer Part #FR46402BLK
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fredrick Ramond

Styx 14W Integrated LED Wall Sconce in Black

  • Fast #
  • Part #FFR46402BLK
  • Item #8063262
  • Manufacturer Part #FR46402BLK
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Striking and glamorous silhouette with luxe details and a rich finish that makes a dramatic statement
  • Equipped with a 120/277 universal driver; 0-10 dimming
  • Fixture can be mounted either up or down
  • LED components carry a 5-year limited warranty
  • Fixture can be mounted vertically
  • ADA compliant
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
No
CSA Certified:
No
Collection:
Styx
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Height:
24 in
Installation Type:
Wall Mount
Length:
4-1/4 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Glam
Lumens:
1588
Material:
Steel
Number Of Hours:
40000 h
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
120/277V
Wall Sconce Type:
Wall Washer
Watts:
30 W
Width:
6 in