10W 2-Light 22 in. Wall Sconce in Heritage Brass
Trinity 10W 2-Light 22 in. Wall Sconce in Heritage Brass
Frequently Purchased Together
Product Details
Product Details
- Bold silhouette with dramatic details creates a modern statement
- ADA compliant
- LED components carry a 5-year limited warranty
- Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- CSA Certified:
- No
- Collection:
- Trinity
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 22 in
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Modern
- Lumens:
- 900
- Material:
- Steel
- Number Of Hours:
- 40000 h
- Number of Lights:
- 12
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 1 W
- Width:
- 5-1/2 in