This product requires certification to purchase.

34 in. 60W 12-Light Candelabra E-12 Chandelier in Glacial

You last purchased this on
 
Fredrick Ramond

Vida 34 in. 60W 12-Light Candelabra E-12 Chandelier in Glacial

  • Fast #
  • Part #FFR40909GG
  • Item #8063211
  • Manufacturer Part #FR40909GG
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fredrick Ramond

Vida 34 in. 60W 12-Light Candelabra E-12 Chandelier in Glacial

  • Fast #
  • Part #FFR40909GG
  • Item #8063211
  • Manufacturer Part #FR40909GG
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Glacial Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • MODERN BURST OF TEXTURES: Vida's contemporary design of curved shards of smooth Steel and faceted Clear Crystal creates a cosmic silhouette
  • GLACIAL FINISH: White gold, with a silvery flaked finish - a clean, simple look blended with a shimmer
  • SELECTING BULBS: Because the construction of fixture exposes the light sockets, Clear incandescent or LED candelabra bulbs (not included) are recommended
  • LIGHT FIXTURE SAFETY RATINGS: Suitable for dry (indoor) locations, defined by NEC and CEC; Meets UL & CSA Product Safety Standards
  • OVERALL SPECS: 34-in W x 37.25-in H Canopy: 6.5-in dia. Weight: 52 lbs. Lead Wire: 1 x 144-in Chain: 1 x 120-in Light Source: (12) 5w Cand. LED; 60w Equivalent (not included)
  • Requires Certification

Documents


Specifications

CSA Certified:
No
Collection:
Vida
Color Finish Category:
Greys
Color Finish Name:
Glacial
Dimmable:
No
ETL Listed:
No
Height:
37-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Transitional, Glam
Material:
Steel
Number of Lights:
12
Number of Tiers:
2
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Size:
37-1/4 in
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
5 W
Width:
34 in