This product requires certification to purchase.

36 in. 60W 13-Light Pendant in Glacial

You last purchased this on
 
Fredrick Ramond

Vida 36 in. 60W 13-Light Pendant in Glacial

  • Fast #
  • Part #FFR40906GG
  • Item #8063250
  • Manufacturer Part #FR40906GG
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fredrick Ramond

Vida 36 in. 60W 13-Light Pendant in Glacial

  • Fast #
  • Part #FFR40906GG
  • Item #8063250
  • Manufacturer Part #FR40906GG
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Glacial Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • MODERN BURST OF TEXTURES: Vida's contemporary design of curved shards of smooth Steel and faceted Clear Crystal creates a cosmic silhouette
  • GLACIAL FINISH: White gold, with a silvery flaked finish - a clean, simple look blended with a shimmer
  • SELECTING BULBS: Because the construction of fixture exposes the light sockets, Clear incandescent or LED candelabra bulbs (not included) are recommended
  • LIGHT FIXTURE SAFETY RATINGS: Suitable for dry (indoor) locations, defined by NEC and CEC; Meets UL & CSA Product Safety Standards
  • OVERALL SPECS: 36-in W x 27.75-in H Canopy: 6.5-in dia. Weight: 24.25 lbs. Lead Wire: 1 x 144-in Chain: 1 x 120-in Light Source: (13) 5w Cand. LED; 60w Equivalent (not included)
  • Requires Certification

Documents


Specifications

CSA Certified:
No
Collection:
Vida
Color Finish Category:
Greys
Color Finish Name:
Glacial
Diameter:
36 in
Dimmable:
No
ETL Listed:
No
Height:
27-3/4 in
Installation Type:
Ceiling Mount
Length:
27-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional, Glam
Material:
Steel
Number of Lights:
13
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
120V
Watts:
5 W
Width:
36 in