This product requires certification to purchase.

60W 13-Light Chandelier in Burnished Gold

You last purchased this on
 
Fredrick Ramond

Vida 60W 13-Light Chandelier in Burnished Gold

  • Fast #
  • Part #FFR40906BNG
  • Item #7586208
  • Manufacturer Part #FR40906BNG
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fredrick Ramond

Vida 60W 13-Light Chandelier in Burnished Gold

  • Fast #
  • Part #FFR40906BNG
  • Item #7586208
  • Manufacturer Part #FR40906BNG
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Burnished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • MODERN BURST OF TEXTURES: Vida's contemporary design of curved shards of smooth Steel and faceted Clear Crystal creates a cosmic silhouette
  • BURNISHED GOLD FINISH: Matte honey gold base with a blackened brushed coating - a bold choice that adds richness
  • SELECTING BULBS: Because the construction of fixture exposes the light sockets, Clear incandescent or LED candelabra bulbs (not included) are recommended
  • LIGHT FIXTURE SAFETY RATINGS: Suitable for dry (indoor) locations, defined by NEC and CEC; Meets UL & CSA Product Safety Standards
  • OVERALL SPECS: 36-in W x 27.75-in H Canopy: 6.5-in dia. Weight: 24.25 lbs. Lead Wire: 1 x 144-in Chain: 1 x 120-in Light Source: (13) 5w Cand. LED; 60w Equivalent (not included)
  • Requires Certification

Documents


Specifications

CSA Certified:
No
Collection:
Vida
Color Finish Category:
Gold Tones
Color Finish Name:
Burnished Gold
Depth:
27-3/4 in
Dimmable:
No
ETL Listed:
No
Height:
27-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional, Glam
Material:
Steel
Number of Lights:
13
Number of Tiers:
1
Size:
36 in
UL Listed:
No
Volts:
120V
Watts:
5 W
Width:
36 in