This product requires certification to purchase.

60W 9-Light Semi-Flush Mount Ceiling Fixture in Burnished Gold

You last purchased this on
 
Fredrick Ramond

Vida 60W 9-Light Semi-Flush Mount Ceiling Fixture in Burnished Gold

  • Fast #
  • Part #FFR40903BNG
  • Item #7586230
  • Manufacturer Part #FR40903BNG
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fredrick Ramond

Vida 60W 9-Light Semi-Flush Mount Ceiling Fixture in Burnished Gold

  • Fast #
  • Part #FFR40903BNG
  • Item #7586230
  • Manufacturer Part #FR40903BNG
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Burnished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • MODERN BURST OF TEXTURES: Vida's contemporary design of curved shards of smooth Steel and faceted Clear Crystal creates a cosmic silhouette
  • BURNISHED GOLD FINISH: Matte honey gold base with a blackened brushed coating - a bold choice that adds richness
  • SELECTING BULBS: Because the construction of fixture exposes the light sockets, Clear incandescent or LED candelabra bulbs (not included) are recommended
  • LIGHT FIXTURE SAFETY RATINGS: Suitable for dry (indoor) locations, defined by NEC and CEC; Meets UL & CSA Product Safety Standards
  • OVERALL SPECS: 24-in W x 14.5-in H x 7.5-in D Canopy: 6.6-in dia. Weight: 14.5 lbs. Light Source: (5) 5w Cand. LED; 60w Equivalent (not included)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Vida
Color Finish Category:
Gold Tones
Color Finish Name:
Burnished Gold
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
18 in
Installation Type:
Semi-flush Mount
Length:
21 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Glam
Material:
Steel
Number of Lights:
9
UL Listed:
Yes
Volts:
120V
Watts:
5 W
Width:
24 in