4 Piece Shower with Fold-Up Seat Grab Bar in White
FreedomLine 4 Piece Shower with Fold-Up Seat Grab Bar in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Pre-leveled base
- AcrylX™ applied acrylic surface
- 1 Inch skirt
- 1/2 Inch interior threshold
- Barrier free when properly installed
- 4-pc
- Diagonal tile design
- Center drain
- Lifetime limited warranty (30 year commercial)
- Left Seat
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651 2004, CSA B45 2011
- Collection:
- FreedomLine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 78-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 63-3/4 in
- NSF Certified:
- No
- Number of Pieces:
- 4 Piece
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Width:
- 37-1/8 in