This product requires certification to purchase.

83-1/2 x 65 in. Acrylic Shower Unit with Left Hand Seat and Center Drain in White

You last purchased this on
 
Aquatic

FreedomLine 83-1/2 x 65 in. Acrylic Shower Unit with Left Hand Seat and Center Drain in White

  • Fast #
  • Part #A6036BFSCLW
  • Item #1800129
  • Manufacturer Part #6036BFSCLW
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquatic

FreedomLine 83-1/2 x 65 in. Acrylic Shower Unit with Left Hand Seat and Center Drain in White

  • Fast #
  • Part #A6036BFSCLW
  • Item #1800129
  • Manufacturer Part #6036BFSCLW
3.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1 Inch skirt
  • No interior threshold
  • Barrier free when properly installed
  • Smooth wall
  • Center drain
  • Integral dome
  • Premium cast acrylic surface
  • 5-year limited warranty
  • Left Seat
  • L configured bars
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B651-04, CSA B45-11
Collection:
FreedomLine
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
83-1/2 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
65 in
Material:
Cast Acrylic
NSF Certified:
No
Shower Base Shape:
Rectangle
UL Listed:
No
Width:
37 in