This product requires certification to purchase.

8 in. Round Butterfly Damper

FAMCO®

8 in. Round Butterfly Damper

  • Fast #
  • Part #FBD8
  • Item #2177657
  • Manufacturer Part #BD8
5 out of 5 Customer Rating
Brand image
FAMCO®

8 in. Round Butterfly Damper

  • Fast #
  • Part #FBD8
  • Item #2177657
  • Manufacturer Part #BD8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Works for both horizontal and vertical applications
  • For intake or exhaust applications
  • Foam seal provides minimal leakage
  • It opens easily with normal air flow and closes by gravity
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Damper Type:
Backdraft Butterfly Dampers
Diameter:
8 in
Height:
7-1/4 in
Installation Type:
Horizontal Mount, Vertical Mount
Material:
Steel, Aluminum
Shape:
Round
Size:
8 in
UPC:
097665233003