This product requires certification to purchase.

2-Year 11 in. Replacement UV Lamp

You last purchased this on
 
Fresh-Aire UV

2-Year 11 in. Replacement UV Lamp

  • Fast #
  • Part #DIVTUVL211
  • Item #7531805
  • Manufacturer Part #TUVL-211
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fresh-Aire UV

2-Year 11 in. Replacement UV Lamp

  • Fast #
  • Part #DIVTUVL211
  • Item #7531805
  • Manufacturer Part #TUVL-211
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Water-resistant UV-C lamp
  • Sterilizes airborne viruses, bacteria, mold
  • Improves indoor air quality
  • Inhibits HVAC mold growth
  • Saves energy/reduces maintenance costs
  • Requires Certification

Documents


Specifications

AMP:
1
Average Life:
2 yr
Brand Model Compatibility:
FTUVAPCORTER2, FTUVAPCORTST2, FTUVAPCORTDT2
Depth:
20 in
Height:
8 in
Length:
11 in
Maximum Temperature:
180
Product Type:
Ultraviolet Lamp
Volts:
120/277V
Width:
8 in