2-Year 15 in. Replacement UV Lamp
2-Year 15 in. Replacement UV Lamp
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Water-resistant UV-C lamp
- Sterilizes airborne viruses, bacteria, mold
- Improves indoor air quality
- Inhibits HVAC mold growth
- Saves energy/reduces maintenance costs
Documents
Specifications
- AMP:
- 0.425
- Average Life:
- 2 yr
- Brand Model Compatibility:
- FTUVAPCOER2, FTUVAPCOSI2P, FTUVAPCODER2, FTUVAPCOD12P
- Depth:
- 16 in
- Height:
- 2-1/2 in
- Length:
- 15 in
- Maximum Temperature:
- 185
- Power Source:
- Electric
- Product Type:
- Ultraviolet Lamp
- Watts:
- 17 W
- Width:
- 2-1/2 in