1-Year 120-277 VAC Single UV Lamp System
AHU Series 1 1-Year 120-277 VAC Single UV Lamp System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Water-resistant UV-C lamp
- Sterilizes airborne viruses, bacteria, mold
- Improves indoor air quality
- Inhibits HVAC mold growth
- Saves energy/reduces maintenance costs
Specifications
- Application:
- Residential
- Average Life:
- 1 yr
- Collection:
- AHU Series 1
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 110/277V