2-Year 120-277 VAC Dual UV Lamp System
AHU Series 1 2-Year 120-277 VAC Dual UV Lamp System
Frequently Purchased Together
Product Details
Product Details
- Patented Design
- 18-32 or 110-277 VACpower supply
- Z-Magnet for easy install
- 254 NM UV-C light
- 1 or 2 year quartz lamp
- Lifetime warranty
- Sterilizes airborne microbes including viruses, bacteria, mold
- Improves indoor air quality
Specifications
- AMP:
- 0.22, 0.51
- Application:
- Residential
- Average Life:
- 2 yr
- Collection:
- AHU Series 1
- ETL Listed:
- Yes
- Height:
- 3 in
- Length:
- 20 in
- Maximum Temperature:
- 300
- Power Source:
- Electric
- Product Type:
- Dual System Ultraviolet Air Cleaner
- Temperature Range:
- Up to 105 Deg F (Up to 40.5 Deg C)
- UL Listed:
- Yes
- Volts:
- 110/277V