AHU Series 1
Frequently Purchased Together
Product Details
Product Details
- Water-resistant UV-C lamp
- Sterilizes airborne viruses, bacteria, mold
- Improves indoor air quality
- Inhibits HVAC mold growth
- Saves energy/reduces maintenance costs
Specifications
- AMP:
- 0.5
- Application:
- Residential
- Average Life:
- 1 yr
- Collection:
- AHU Series 1
- Depth:
- 1-8/10 in
- Height:
- 1-7/10 in
- Maximum Temperature:
- 300
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- Product Type:
- Dual System Ultraviolet Air Cleaner
- UL Listed:
- Yes
- Volts:
- 120/277V
- Width:
- 4-1/10 in