This product requires certification to purchase.

1-Year 18-32 VAC Duct Mounted UV System

You last purchased this on
 
Fresh-Aire UV

Apco® 1-Year 18-32 VAC Duct Mounted UV System

  • Fast #
  • Part #DIVTUVAPCOER
  • Item #8035547
  • Manufacturer Part #TUV-APCO-ER
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fresh-Aire UV

Apco® 1-Year 18-32 VAC Duct Mounted UV System

  • Fast #
  • Part #DIVTUVAPCOER
  • Item #8035547
  • Manufacturer Part #TUV-APCO-ER
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Duct or magnet mount
  • Easy to install
  • Lifetime carbon cells
  • Ozone-free
  • Lifetime warranty
  • Whole-house air purification
  • Requires Certification

Specifications

AMP:
0.68
Application:
Residential
Average Life:
1 yr
Collection:
Apco®
Depth:
13-1/5 in
ETL Listed:
Yes
Height:
3-1/4 in
Maximum Temperature:
300
Number of Pieces:
1 Piece
Power Source:
Electric
Product Type:
Ultraviolet Air Cleaner
UL Listed:
Yes
Volts:
18/32V
Width:
5-4/5 in