2-Year 18-32 VAC Duct Mounted UV System with 2nd UV Lamp for Coils
Apco® 2-Year 18-32 VAC Duct Mounted UV System with 2nd UV Lamp for Coils
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Duct or magnet mount
- Easy to install
- Lifetime carbon cells
- Ozone-free
- Lifetime warranty
- Whole-house air purification
Specifications
- AMP:
- 0.68
- Application:
- Residential
- Average Life:
- 2 yr
- Collection:
- Apco®
- Depth:
- 13-1/5 in
- Filter Type:
- Carbon
- Height:
- 3-1/4 in
- Power Source:
- Electric
- Product Type:
- Dual System Ultraviolet Air Cleaner
- Volts:
- 18/32V
- Width:
- 5-4/5 in