18/32V Ultra Violet Air Cleaner AC
APCO® MAG 18/32V Ultra Violet Air Cleaner AC
Package Quantity Info:
Each: 1-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Duct or magnet mount
- Lifetime carbon cells
- Ozone-free
- Lifetime warranty
- Whole-house air purification
- Neutralizes odors & toxic VOCs
- Fights mold, bacteria, & viruses
- Improves indoor air quality
- Inhibits HVAC mold growth
Specifications
- AMP:
- 0.68
- Application:
- Residential
- Average Life:
- 2 yr
- Collection:
- APCO® MAG
- Depth:
- 17 in
- Filter Type:
- Carbon
- Height:
- 4 in
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 18/32V
- Width:
- 5-1/2 in