Upgrade Kit 24/60V
APCO-MAG Upgrade Kit 24/60V
Frequently Purchased Together
Product Details
Product Details
- Duct or magnet mount
- Easy to install
- Lifetime carbon cells
- High or low-voltage remote power supply
- Ozone free
- Lifetime warranty
- Whole house air purification
- Neutralizes odors & toxic VOCs. Inhibits HVAC mold growth
- Fights mold, bacteria, & viruses
- Improves indoor air quality
Specifications
- AMP:
- 0.68
- Application:
- Residential
- Average Life:
- 2 yr
- Collection:
- APCO-MAG
- Depth:
- 22-14/25 in
- Height:
- 4-19/50 in
- Length:
- 15 in
- Power Source:
- Electric
- Product Type:
- Ultraviolet Lamp
- Volts:
- 18/32V
- Width:
- 5-3/4 in