0.51A Electric Air Purifier
APCO-X 0.51A Electric Air Purifier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 32-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Proven effective against SARS-COV-2 TEST RESULTS PDF
- 33% more effective than previous model in laboratory tests
- V-Twin carbon element with 65% more effective surface area
- EverCarbon™ cells with antimicrobial nanotechnology
- 3 year UV-C lamp
- LED status and lamp fault indicator
- Translucent polycarbonate housing
- Face-plate rotates for 90° installation
- Whole-house air purification
Specifications
- AMP:
- 0.51
- Application:
- Residential
- Average Life:
- 3 yr
- Collection:
- APCO-X
- Height:
- 10 in
- Maximum Temperature:
- 158
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 277V
- Watts:
- 60 W
- Width:
- 10 in