This product requires certification to purchase.

18/32V Ultra Violet Air Cleaner Electric

You last purchased this on
 
Fresh-Aire UV

APCO-X 18/32V Ultra Violet Air Cleaner Electric

  • Fast #
  • Part #DIVTUVAPCOXDER3
  • Item #8204212
  • Manufacturer Part #TUV-APCOX-DER3
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fresh-Aire UV

APCO-X 18/32V Ultra Violet Air Cleaner Electric

  • Fast #
  • Part #DIVTUVAPCOXDER3
  • Item #8204212
  • Manufacturer Part #TUV-APCOX-DER3
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 32
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Exclusive V-Twin EverCarbon Matrix™ with nanotech antimicrobial coating with advanced 3-year UVC 254nm quartz lamp and secondary remote lamp. Four-way 360° installation and UL validated to produce no harmful ozone; Features 65% more effective surface area, improving performance 33% over previous model with long lasting, safe and effective for up-flow, down-flow & horizontal installations with scientifically tested ensuring safety
  • 33% more effective than previous model in laboratory tests
  • V-twin carbon element with 65% more effective surface area
  • EverCarbon™ cells with antimicrobial nanotechnology
  • 3 year UV-C lamp
  • LED status and lamp fault indicator
  • Translucent polycarbonate housing
  • Face-plate rotates for 90° installation
  • Whole-house air purification
  • Requires Certification

Specifications

AMP:
0.68
Application:
Residential
Average Life:
3 yr
Collection:
APCO-X
Depth:
13-1/5 in
Filter Type:
Carbon
Height:
3-1/4 in
Power Source:
Electric
Product Type:
Dual System Ultraviolet Air Cleaner
Volts:
18/32V
Width:
5-4/5 in