3-Year 120-277 VAC Duct Mounted UV System with 2nd UV Lamp for Coils
APCO-X 3-Year 120-277 VAC Duct Mounted UV System with 2nd UV Lamp for Coils
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Advanced V-Twin EverCarbon Matrix™
- Antimicrobial nanotechnology
- 3 year warranted UV-C lamp with plug
- LED smart notification
- Translucent polycarbonate housing
- Face-plate rotates for 360° installation
- High and low-voltage models
- Whole-house air purification
- Sterilizes biological contaminants: Fights mold, bacteria, & viruses
- Neutralizes odors & toxic VOCs. 33% more effective than previous model in laboratory tests
Specifications
- AMP:
- 0.22, 0.51
- Application:
- Residential
- Average Life:
- 2 yr
- Collection:
- APCO-X
- Depth:
- 13-1/5 in
- Filter Type:
- Carbon
- Height:
- 3-1/4 in
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- Product Type:
- Dual System Ultraviolet Air Cleaner
- Volts:
- 120/277V
- Width:
- 5-4/5 in