3-Year 18-32 VAC Duct Mounted
APCO-X 3-Year 18-32 VAC Duct Mounted
Frequently Purchased Together
Product Details
Product Details
- Exclusive V-Twin EverCarbon Matrix™ with nanotech antimicrobial coating
- Advanced 3-year UVC 254nm quartz lamp
- Direct coil exposure
- UL Validated to produce no harmful ozone; Continuously treats the whole-system
- Mounting Magnet with anti-vibration coating; Lifetime warranty ensures years of trouble free operation
- Mounting Magnet with anti-vibration coating
- Lifetime warranty ensures years of trouble free operation
Specifications
- AMP:
- 0.8
- Application:
- Disinfectant, HVAC Coil Disinfection, Surface Disinfecting, Air Purifying
- Average Life:
- 3 yr
- Collection:
- APCO-X
- Depth:
- 22-3/4 in
- ETL Listed:
- Yes
- Height:
- 9 in
- Length:
- 22-3/4 in
- Product Type:
- Dual System Ultraviolet Air Cleaner
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 8-5/8 in