This product requires certification to purchase.

1-Year 18-32 VAC UV Lamp System

You last purchased this on
 
Fresh-Aire UV

Blue-Tube UV® 1-Year 18-32 VAC UV Lamp System

  • Fast #
  • Part #DIVTUVBTER
  • Item #3378804
  • Manufacturer Part #TUV-BTER
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fresh-Aire UV

Blue-Tube UV® 1-Year 18-32 VAC UV Lamp System

  • Fast #
  • Part #DIVTUVBTER
  • Item #3378804
  • Manufacturer Part #TUV-BTER
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Patented Design
  • 18-32 or 110-277 VAC power supply
  • Z-Magnet for easy install
  • 254 NM UV-C light
  • 1 or 2 year quartz lamp
  • Lifetime warranty
  • Sterilizes airborne microbes including viruses, bacteria, mold
  • Improves indoor air quality and saves on energy/maintenance costs
  • Inhibits HVAC mold growth
  • Inhibits mold growth on coils and HVAC system interior
  • Requires Certification

Specifications

AMP:
0.68
Application:
Residential
Average Life:
1 yr
Collection:
Blue-Tube UV®
Depth:
1-4/5 in
Height:
1-7/10 in
Length:
15 in
Power Source:
AC
Product Type:
Ultraviolet Air Cleaner
Volts:
18/32V
Width:
4-1/10 in