This product requires certification to purchase.

24V Ultra Violet Air Cleaner AC

You last purchased this on
 
Fresh-Aire UV

Blue-Tube UV® 24V Ultra Violet Air Cleaner AC

  • Fast #
  • Part #DIVTUVBTXER3
  • Item #9947430
  • Manufacturer Part #TUV-BTX-ER3
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fresh-Aire UV

Blue-Tube UV® 24V Ultra Violet Air Cleaner AC

  • Fast #
  • Part #DIVTUVBTXER3
  • Item #9947430
  • Manufacturer Part #TUV-BTX-ER3
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Blue-Tube UV-X is our most advanced HVAC UV light yet, and is simple, safe and effective in improving indoor air quality. With a longer lamp life and improved power supply, it's powerful UVC light neutralizes germs continuously. The newly developed multi-bracket with a powerful coated anti-vibration magnet allows for quick and easy installation
  • Blue-Tube UV-X delivers exceptional performance helping to maintain a healthy HVAC system. Kit includes power supply, 8 ft. lamp cable, UV lamp, magnetic 'Z' bracket, mounting hardware, panel indicator, installation decal
  • Auto sensing 18-32V & 110-277V models
  • 3-year UVC 254nm quartz lamp
  • Magnetic mounting bracket with anti-vibration coating
  • Safe, ozone-free operation
  • Lifetime warranty ensures years of trouble free operation
  • Requires Certification

Specifications

AMP:
0.8
Average Life:
3 yr
Collection:
Blue-Tube UV®
Depth:
30 in
Height:
6 in
Power Source:
Electric
Product Type:
Ultraviolet Lamp
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Volts:
18/32V
Width:
6 in