This product requires certification to purchase.

Commercial Series UV System 2-Year, 32" Dual Lamp

You last purchased this on
 
Fresh-Aire UV

Blue-Tube XL™ Commercial Series UV System 2-Year, 32" Dual Lamp

  • Fast #
  • Part #DIVTUVBTXL232D
  • Item #9276890
  • Manufacturer Part #TUV-BTXL-232D
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fresh-Aire UV

Blue-Tube XL™ Commercial Series UV System 2-Year, 32" Dual Lamp

  • Fast #
  • Part #DIVTUVBTXL232D
  • Item #9276890
  • Manufacturer Part #TUV-BTXL-232D
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy to install, improves HVAC system efficiency, and improves indoor air quality
  • 32”, 46”, 60” lamp lengths
  • Fits coils up to 144” x 144”
  • High-output 2 year UV-C lamps
  • Combine with application mounting kits
  • Scalable design for multi-lamp configurations
  • Lifetime warranty on all parts except lamp(s)
  • Water-resistant heavy-duty power supply
  • Optional door interlock switch (TUVC-INTLCK)
  • 99.9% surface disinfection GUARANTEED. Sterilizes molds, bacteria, and viruses. Also Disinfects coil & drain pan.
  • Requires Certification

Specifications

AMP:
0.4
Application:
Commercial
Average Life:
2 yr
Collection:
Blue-Tube XL™
Depth:
3 in
Diameter:
7/8 in
Height:
4-1/2 in
Length:
32 in
Power Source:
Electric
Product Type:
Ultraviolet Air Cleaner
Volts:
120/277V
Watts:
44 W