Bulb
Bulb
Frequently Purchased Together
Product Details
Product Details
- UV-C 254 nm lamp
- Features a shielded quartz hot filament and patented lamp base
- Features a 2" grey residential mounting base
- Saves energy/reduces maintenance costs
Documents
Specifications
- AMP:
- 0.68
- Application:
- Residential
- Average Life:
- 3 yr
- Brand Model Compatibility:
- FTUVAPCOXDER3, FTUVAPCOXDI3P, FTUVAPCOXER3, FTUVAPCOXSI3P
- Depth:
- 13-1/5 in
- Height:
- 3-1/4 in
- Length:
- 15 in
- Power Source:
- Electric
- Product Type:
- Ultraviolet Lamp
- UL Listed:
- No
- Volts:
- 16V
- Watts:
- 17 W
- Width:
- 5-4/5 in