This product requires certification to purchase.

You last purchased this on
 
Fresh-Aire UV

  • Fast #
  • Part #DIVUV24L
  • Item #9588683
  • Manufacturer Part #UV24L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fresh-Aire UV

  • Fast #
  • Part #DIVUV24L
  • Item #9588683
  • Manufacturer Part #UV24L
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • UV24 1 Year 15" UV-C residential lamp
  • Features a 2" residential mounting base
  • Requires Certification

Specifications

Application:
Residential
Average Life:
1 yr
Brand Model Compatibility:
Fresh-Aire UV UV24
Depth:
17-1/4 in
Height:
2-1/5 in
Product Type:
Ultraviolet Lamp
Watts:
17 W
Width:
2-1/5 in