This product requires certification to purchase.

Light Kit

You last purchased this on
 
Fresh-Aire UV

Light Kit

  • Fast #
  • Part #DIVUV24
  • Item #7737808
  • Manufacturer Part #UV24
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fresh-Aire UV

Light Kit

  • Fast #
  • Part #DIVUV24
  • Item #7737808
  • Manufacturer Part #UV24
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24 volt UVC light
  • Sterilizes airborne viruses, bacteria, mold
  • Improves indoor air quality
  • Inhibits HVAC mold growth
  • Saves energy/reduces maintenance costs
  • Requires Certification

Specifications

AMP:
0.8
Application:
Residential
Average Life:
1 yr
Depth:
25-3/4 in
Height:
3-13/100 in
Length:
15 in
Maximum Temperature:
180
Power Source:
Electric
Product Type:
Ultraviolet Lamp
Temperature Range:
36 to 104 Deg F
UL Listed:
Yes
Volts:
24V
Width:
3-1/4 in