Mini Split UV System with On/Off Switch
Mini UV LED Mini Split UV System with On/Off Switch
Frequently Purchased Together
Product Details
Product Details
- Fits mini-split & ceiling cassette A/C systems
- UV LED spectrum is safe for eyes & plastics
- Adhesive LED strip is trimmed to length
- 120-277VAC power supply
- 50,000+ hour expected LED life
- 5 year warranty on all parts
- Night switch
- Maintains a clean system and extends life of mini-split system
- Fights mold on blower wheel
- Reduces maintenance costs and improves indoor air quality
Specifications
- AMP:
- 0.47
- Application:
- Residential
- Average Life:
- 5 yr
- Collection:
- Mini UV LED
- Depth:
- 77/100 in
- Height:
- 3/8 in
- Length:
- 40 in
- Number Of Hours:
- 50000 h
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 120/277V