This product requires certification to purchase.

Ultra Violet Air Cleaner AC

You last purchased this on
 
Fresh-Aire UV

Ultra Violet Air Cleaner AC

  • Fast #
  • Part #DIVTUVL115P
  • Item #3378808
  • Manufacturer Part #TUVL-115P
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fresh-Aire UV

Ultra Violet Air Cleaner AC

  • Fast #
  • Part #DIVTUVL115P
  • Item #3378808
  • Manufacturer Part #TUVL-115P
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Water-resistant UV-C lamp with plug
  • Sterilizes airborne viruses, bacteria, mold
  • Improves indoor air quality
  • Inhibits HVAC mold growth
  • Saves energy/reduces maintenance costs
  • Requires Certification

Documents


Specifications

AMP:
0.425
Application:
Residential
Average Life:
1 yr
Brand Model Compatibility:
FTUVAPCODER, FTUVBTER, FTUVBTST
Depth:
17-9/20 in
Height:
2-3/5 in
Length:
14-1/2 in
Maximum Temperature:
185
Power Source:
AC
Product Type:
Ultraviolet Lamp
Temperature Range:
35 to 185 Deg F
Watts:
17 W
Width:
2-13/20 in