This product requires certification to purchase.

Ultra Violet Air Cleaner Electric

You last purchased this on
 
Fresh-Aire UV

Ultra Violet Air Cleaner Electric

  • Fast #
  • Part #DIVTUVL215P
  • Item #3378830
  • Manufacturer Part #TUVL-215P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fresh-Aire UV

Ultra Violet Air Cleaner Electric

  • Fast #
  • Part #DIVTUVL215P
  • Item #3378830
  • Manufacturer Part #TUVL-215P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Water-resistant UV-C lamp with plug
  • Sterilizes airborne viruses, bacteria, mold
  • Improves indoor air quality
  • Inhibits HVAC mold growth
  • Saves energy/reduces maintenance costs
  • Requires Certification

Documents


Specifications

AMP:
0.425
Application:
Residential
Average Life:
2 yr
Brand Model Compatibility:
TUV-200D-I, TUV-200S-I, TUV-APCO-DER2, TUV-APCO-DI2P, TUV-APCO-MAG15-DT2, TUV-APCO-MAG15-ER2, TUV-APCO-RT-DT2, TUV-BTER2, TUV-BTST2
Diameter:
73/100 in
Length:
14-1/2 in
Number of Pieces:
1 Piece
Power Source:
Electric
Product Type:
Ultraviolet Lamp
Watts:
17 W