Ultra Violet Air Cleaner Electric
Ultra Violet Air Cleaner Electric
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.425
- Application:
- Residential
- Average Life:
- 2 yr
- Brand Model Compatibility:
- TUV-200D-I-OS, TUV-BTER2-OS, TUV-BTST2-OS
- Diameter:
- 87/100 in
- Length:
- 14-1/2 in
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- Product Type:
- Ultraviolet Lamp
- Watts:
- 17 W