Bio Conqueror 105
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Penetrates deep into cracks and crevasses to remove odors wherever they linger.
- The bio-degradable formula won't harm the environment.
- This versatile cleaner consumes urine, waste, food, grease, pet messes, and more.
- Contains billions of beneficial bacteria that break down complex compounds consuming odors at the source.
- With twice the beneficial bacteria of competitors, odor is gone with less time and effort for a superior clean that stays fresh.
- Made In U.S.A.
- Cucumber Melon fragrance
Specifications
- Application:
- Commercial, Surfaces
- Capacity:
- 1 qt
- Collection:
- Bio Conqueror 105
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Cradle to Cradle:
- No
- Depth:
- 3-19/50 in
- Diameter:
- 3-19/50 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10 in
- Length:
- 3-19/50 in
- Material:
- Liquid
- Maximum Temperature:
- 100
- Weight:
- 22 lb
- Width:
- 3-19/50 in