5 gal Dumpster Deodorizer & Absorbent in Citronella
Citro-Fresh 5 gal Dumpster Deodorizer & Absorbent in Citronella
Product Details
Product Details
- Patented odor neutralizer freshens the air and eliminates malodors.
- Natural citronella oil repels flying insects.
- Absorbs liquids that collect at the bottom of dumpsters and cause odors.
- Great for dumpsters, trash receptacles, garbage trucks, and trash chutes.
- DEET-free product
- Made in the U.S.A.
- Citronella fragrance
Specifications
- Collection:
- Citro-Fresh
- Color Finish Name:
- Natural, Granular
- Cradle to Cradle:
- No
- Depth:
- 9-63/100 in
- Height:
- 14-3/4 in
- Length:
- 11-3/4 in
- Material:
- Granules
- Material Type:
- Sodium Bicarbonate
- Size:
- 5 gal
- Width:
- 9-63/100 in