Mango Fragrance Air Freshener
Curve Mango Fragrance Air Freshener
Frequently Purchased Together
Product Details
Product Details
- Freshens small areas for 30 days.
- Versatile- can be attached to any flat smooth surface.
- Place at the source of odors.
- 100% recyclable.
- Replacement date tabs remind you when to replace.
- Made in U.S.A.
- Mango fragrance clear color
Specifications
- Application:
- Commercial, Air Freshener, Restrooms, Utility Rooms, Toilet, Trash Cans, Deodorizing, Medium Room
- Collection:
- Curve
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 1/2 in
- Design for the Environment (DfE):
- No
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 2-1/2 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- Package Quantity:
- Box of 10
- Size:
- 2-1/2 in x 1/2 in x 5-1/2 in
- Weight:
- 49 g
- Width:
- 1/2 in