This product requires certification to purchase.

You last purchased this on
 
Fresh Products

Easy Fresh

  • Fast #
  • Part #FEFA1BF012I012M02
  • Item #7296468
  • Manufacturer Part #EFA1B-F-012I012M-02
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fresh Products

Easy Fresh

  • Fast #
  • Part #FEFA1BF012I012M02
  • Item #7296468
  • Manufacturer Part #EFA1B-F-012I012M-02
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The cover is the air freshener. This offers the most exposed surface area of any refill resulting in maximum fragrance release.
  • The pre-set program is set so that throughout the course of 30 days, as the fragrance evaporates, the fan spins more frequently to keep the space smelling just right.
  • Dry fragrance technology: doesn't contain any acetone or propellants eliminating sticky residue.
  • Visual and audible replacement reminders.
  • A new battery comes with every refill for simple maintenance.
  • Made in the U.S.A.
  • Cucumber Melon fragrance
  • Requires Certification

Specifications

Application:
Commercial, Air Freshener, Restrooms, Entryway, Lobbies, Common Areas, Utility Rooms, Medium Room
Collection:
Easy Fresh
Color Finish Category:
Whites
Color Finish Name:
White
Cradle to Cradle:
No
Depth:
2 in
Diameter:
4-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
4-1/2 in
Installation Type:
Wall Mount
Length:
4-1/2 in
Material:
Plastic
Maximum Temperature:
100
Package Quantity:
Box of 12
Power Source:
Battery
Size:
4-1/2 in x 2 in x 4-1/2 in
Weight:
763 g
Width:
2 in