Easy Fresh
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The cover is the air freshener. This offers the most exposed surface area of any refill resulting in maximum fragrance release.
- The pre-set program is set so that throughout the course of 30 days, as the fragrance evaporates, the fan spins more frequently to keep the space smelling just right.
- Dry fragrance technology: doesn't contain any acetone or propellants eliminating sticky residue.
- Visual and audible replacement reminders.
- A new battery comes with every refill for simple maintenance.
- Made in the U.S.A.
- Mango fragrance
- Fan unit sold separately (HP item 149637)
- Fragrance: Mango
Specifications
- Application:
- Commercial, Air Freshener, Restrooms, Entryway, Lobbies, Common Areas, Utility Rooms, Medium Room
- Collection:
- Easy Fresh
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 2 in
- Design for the Environment (DfE):
- No
- Diameter:
- 4-1/2 in
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 4-1/2 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- Package Quantity:
- Box of 12
- Size:
- 4-1/2 in x 2 in x 4-1/2 in
- Weight:
- 147 g
- Width:
- 2 in