This product requires certification to purchase.

30-Day Air Freshener Refill in Cucumber Melon (Pack of 6)

You last purchased this on
 
Fresh Products

Eco Air 30-Day Air Freshener Refill in Cucumber Melon (Pack of 6)

  • Fast #
  • Part #FRSEA36CME
  • Item #10118203
  • Manufacturer Part #EA-F-006I036M-02
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fresh Products

Eco Air 30-Day Air Freshener Refill in Cucumber Melon (Pack of 6)

  • Fast #
  • Part #FRSEA36CME
  • Item #10118203
  • Manufacturer Part #EA-F-006I036M-02
4.1 out of 5 Customer Rating

X Points
per BOX

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to perform, the open-air structure creates maximum surface area and space for air flow to provide effective fragrance release.
  • Dry fragrance technology doesn't contain any propellants or acetone so they are cleaner and there's no sticky residue.
  • Work great in restrooms, conference rooms, entryways, lobbies, trash rooms, and so much more.
  • Eco-Air refill's are part of Fresh Product's closed-loop recycling program and are 100% recyclable.
  • Releases fragrance for 30 days without fragrance overload
  • Made in the U.S.A.
  • Fits in its own dispenser, and many others
  • Cannot break or spill
  • Cucumber Melon fragrance
  • Requires Certification

Specifications

Application:
Commercial, Air Freshener, Restrooms, Entryway, Lobbies, Common Areas, Utility Rooms, Medium Room
Collection:
Eco Air
Color Finish Category:
Greens
Color Finish Name:
Green
Cradle to Cradle:
No
Depth:
2-1/2 in
Diameter:
2-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
4 in
Installation Type:
Wall Mount, Freestanding
Length:
2-1/2 in
Material:
Plastic
Maximum Temperature:
100
Size:
2-1/2 in x 2-1/5 in x 4 in
Weight:
72 g
Width:
2-1/2 in