This product requires certification to purchase.

30-Day Air Freshener Refill in Spiced Apple (Pack of 6)

Fresh Products

Eco Air 30-Day Air Freshener Refill in Spiced Apple (Pack of 6)

  • Fast #
  • Part #FEAF006I036M01
  • Item #7754743
  • Manufacturer Part #EA-F-006I036M-01
4.4 out of 5 Customer Rating
Brand image
Fresh Products

Eco Air 30-Day Air Freshener Refill in Spiced Apple (Pack of 6)

  • Fast #
  • Part #FEAF006I036M01
  • Item #7754743
  • Manufacturer Part #EA-F-006I036M-01
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Round Rock, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to perform, the open-air structure creates maximum surface area and space for air flow to provide effective fragrance release.
  • Dry fragrance technology doesn't contain any propellants or acetone so they are cleaner and there's no sticky residue.
  • Work great in restrooms, conference rooms, entryways, lobbies, trash rooms, and so much more.
  • Eco-Air refill's are part of Fresh Product's closed-loop recycling program and are 100% recyclable.
  • Releases fragrance for 30 days without fragrance overload
  • Made in the U.S.A.
  • Fits in its own dispenser, and many others
  • Cannot break or spill
  • Spiced Apple fragrance
  • 100% recyclable.
  • Requires Certification

Specifications

Application:
Commercial, Air Freshener, Restrooms, Entryway, Lobbies, Common Areas, Utility Rooms, Medium Room
Collection:
Eco Air
Color Finish Category:
Reds
Color Finish Name:
Red
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Depth:
2-1/2 in
Design for the Environment (DfE):
No
Diameter:
2-1/2 in
EPA Safer Choice:
No
EPDs:
No
EcoLogo Certified:
No
Green Guard Gold:
No
Green Seal Certified:
No
Height:
4 in
Installation Type:
Wall Mount, Freestanding
Length:
2-1/2 in
Material:
Plastic
Maximum Temperature:
100
Package Quantity:
Pack of 6
Size:
2-1/2 in x 2-1/5 in x 4 in
UPC:
760034930321
Weight:
72 g
Width:
2-1/2 in