This product requires certification to purchase.

Dry Fragrance Dispenser in White

Fresh Products

Eco Air Dry Fragrance Dispenser in White

  • Fast #
  • Part #FEACABF000I012ML1
  • Item #7754741
  • Manufacturer Part #EACAB-F-000I012M
5 out of 5 Customer Rating
Brand image
Fresh Products

Eco Air Dry Fragrance Dispenser in White

  • Fast #
  • Part #FEACABF000I012ML1
  • Item #7754741
  • Manufacturer Part #EACAB-F-000I012M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Eco-Air dispenser does not require batteries.
  • Is great for use in restrooms, conference rooms, entryways, lobbies, trash rooms, and so much more.
  • Made for use with the Eco-Air dry fragrance 30-day refills.
  • Made in the U.S.A.
  • Stylish simple design fits any decor or setting.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Air Freshener, Restrooms, Entryway, Lobbies, Common Areas, Utility Rooms, Medium Room
Collection:
Eco Air
Color Finish Category:
Whites
Color Finish Name:
White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Depth:
2-3/4 in
Design for the Environment (DfE):
No
EPA Safer Choice:
No
EPDs:
No
Green Guard Gold:
No
Green Seal Certified:
No
Height:
5-5/8 in
Length:
2-63/100 in
Material:
Plastic
Material Type:
Polypropylene
UPC:
760034121316
Width:
2-3/4 in