4 x 2 x 2 in. EVA Bowl Clip Herbal Mint Deodorizer in Green
Eco Clip 2.0 4 x 2 x 2 in. EVA Bowl Clip Herbal Mint Deodorizer in Green
Frequently Purchased Together
Product Details
Product Details
- This high performing clip contains 30 times more fragrance than the standard rim-stick and releases fragrance for 30 days.
- Easy to use, simply place the clip, logo side out, on the toilet rim and lower the seat.
- Does not contain any acetone or propellants so the air is fresh and there's no sticky residue.
- Attack odors at the source.
- Will not dissolve in water.
- Made in the U.S.A.
- Herbal Mint fragrance
- Works great on the outside of the toilet bowl, on the side of the tank, or top of the partition
- Fragrance: Herbal Mint
- 100% recyclable.
Specifications
- Application:
- Commercial, Urinals
- Collection:
- Eco Clip 2.0
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 2 in
- Design for the Environment (DfE):
- No
- Diameter:
- 2 in
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 2 in
- Installation Type:
- Drop-in
- Length:
- 4 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- Package Quantity:
- Box of 12
- Size:
- 4 In x 2 In x 2 In
- Weight:
- 55 g
- Width:
- 2 in